- Deep Groove Bearing
- 3.74 in Inner Diameter
- 6.69 in Outer Diameter
- 1.26 in Width
- Bearing Steel Material
| Bearing Class | Normal / P0 |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Internal Clearance | C3 |
| Basic Dynamic Load Rating | 25628.22 lbf, 114 kN |
| Cage | Sheet Metal |
| Enclosure | Shield on Both Sides |
| Seal Material | Tinplate |
| Type | Deep Groove |
| Bearing Type | Deep Groove |
| I.D. | 3.74 in, 95 mm |
| Reference Speed | 8000 rpm |
| Radial Internal Clearance | Group 3 (C3) |
| Precision Rating | ABEC 1 |
| Outer Ring Width | 1.26 in, 32 mm |
| Series | 62 |
| Bearing Material Coating | Bearing Steel |
| Limiting Speed | 4000 rpm |
| Lubricant | Grease |
| Width | 1.26 in, 32 mm |
| Element Material | Bearing Steel |
| Filling Slot | Without |
| Static Load Rating | 18321.929 lbf, 81.5 kN |
| No. of Rows | Single |
| Inner Ring Width | 1.26 in, 32 mm |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| Cage Material | Bearing Steel |
| Seal Type | Non-Contacting Seal |
| O.D. | 6.69 in, 170 mm |
| Tolerance | Normal (PN) |
| Row Type | 1 |
| Rows of Balls | Single |
| ISO Tolerance | Normal / P0 |
| Material | Bearing Steel |
| Weight | 5.957 LB |
| EAN or UPC | 7316570023282 |

