- Deep Groove Bearing
- 3.74 in Inner Diameter
- 6.69 in Outer Diameter
- 1.26 in Width
- Bearing Steel Material
| Width | 1.26 in, 32 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| I.D. | 3.74 in, 95 mm |
| O.D. Type | Cylindrical |
| Series | 62 |
| O.D. | 6.69 in, 170 mm |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.26 in, 32 mm |
| Inner Ring Width | 1.26 in, 32 mm |
| Weight | 5.644 LB |
| EAN or UPC | 7316572206706 |

