- Deep Groove Bearing
- 3.94 in Inner Diameter
- 7.09 in Outer Diameter
- 1.34 in Width
- Bearing Steel Material
| No. of Rows | 1 |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| Outer Ring Width | 1.34 in, 34 mm |
| O.D. | 7.09 in, 180 mm |
| Relubrication Feature | Without |
| Bearing Class | Normal / P0 |
| Type | Deep Groove |
| ISO Tolerance | Normal / P0 |
| I.D. | 3.94 in, 100 mm |
| Width | 1.34 in, 34 mm |
| Cage Material | Bearing Steel |
| O.D. Type | Cylindrical |
| Inch/Metric | Metric |
| Filling Slot | Without |
| Inner Ring Width | 1.34 in, 34 mm |
| Material | Bearing Steel |
| Reference Speed | 7500 rpm |
| Bearing Material Coating | Bearing Steel |
| Static Load Rating | 20907.232 lbf, 93 kN |
| Basic Dynamic Load Rating | 28550.736 lbf, 127 kN |
| Radial Internal Clearance | C3 |
| Series | 62 |
| Limiting Speed | 4800 rpm |
| Cage | Sheet Metal |
| Weight | 7.125 LB |
| EAN or UPC | 7316571370156 |

