- Deep Groove Bearing
- 0.47 in Inner Diameter
- 1.26 in Outer Diameter
- 0.55 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Outer Ring Width | 0.55 in, 14 mm |
| Static Load Rating [Max] | 3100 lbf |
| Ball Material | Steel |
| Rolling Element | Ball |
| Static Load Rating | 696.908 lbf, 3.1 kN |
| Cage Material | Bearing Steel |
| Bore Type | Cylindrical |
| Rows of Balls | Single |
| I.D. | 0.47 in, 12 mm |
| Locking Device | No Locking Device |
| Cage Type | Metal |
| Capacity | Standard Capacity |
| Seal Material | Nitrile Rubber (NBR) |
| Precision | Standard |
| O.D. Type | Cylindrical |
| Snap Ring | No Snap Ring |
| Enclosure | Seal on Both Sides |
| Series | 622 |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Grease |
| Relubrication Feature | Without |
| Bearing Class | Normal / P0 |
| Seal Type | Contacting Seal |
| Cage | Sheet Metal |
| Inner Ring Width | 0.55 in, 14 mm |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Filling Slot | Without |
| O.D. | 1.26 in, 32 mm |
| Temperature Range [Max] | 266 °F |
| No. in Set | Single Bearing |
| Special Features | Grease for High Temperatures |
| Element Material | Bearing Steel |
| Limiting Speed - Grease | 15000 rpm |
| Contact Angle | 0° |
| Width | 0.55 in, 14 mm |
| Origin | Single Row Radial |
| icNumber | 7701160 |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| No. of Rows | Single |
| Bearing Material Coating | Bearing Steel |
| Bearing Type | Deep Groove |
| Internal Clearance | C3 |
| Basic Dynamic Load Rating | 1636.609 lbf, 7.28 kN |
| ISO Tolerance | Normal / P0 |
| Row Type | 1 |
| Temperature Range [Min] | -4 °F |
| Type | Deep Groove |
| Preload Level | None |
| Weight | 0.125 LB |
| EAN or UPC | 7316570172317 |

