- Ball Bearing
| Relubrication Feature | Without |
| Radial Internal Clearance | C3 |
| Material | Bearing Steel |
| Static Load Rating | 843.034 lbf, 3.75 kN |
| I.D. | 0.591 in, 15 mm |
| Cage Material | Sheet Metal |
| Width | 0.551 in, 14 mm |
| Lubricant | Grease |
| Bore Type | Cylindrical |
| Filling Slot | Without |
| Limiting Speed | 13000 rpm |
| Basic Dynamic Load Rating | 1753.51 lbf, 7.8 kN |
| O.D. | 1.378 in, 35 mm |
| No. of Rows | 1 |
| Seal Type | Contact |
| Type | Deep Groove |
| Weight | 0.135 LB |
| EAN or UPC | 7316577093806 |

