- Deep Groove Bearing
- 0.79 in Inner Diameter
- 1.85 in Outer Diameter
- 0.71 in Width
- Bearing Steel Material
| Seal Material | Nitrile Rubber (NBR) |
| Row Type | 1 |
| Cage Material | Bearing Steel |
| Filling Slot | Without |
| Seal Type | Contacting Seal |
| Basic Dynamic Load Rating | 2855.074 lbf, 12.7 kN |
| Enclosure | Seal on Both Sides |
| Element Material | Bearing Steel |
| Internal Clearance | CN |
| Type | Deep Groove |
| Series | 622 |
| Radial Internal Clearance | CN |
| Cage | Sheet Metal |
| Bore Type | Cylindrical |
| Rolling Element | Ball |
| O.D. Type | Cylindrical |
| Precision Rating | ABEC 1 |
| ISO Tolerance | Normal / P0 |
| Inner Ring Width | 0.71 in, 18 mm |
| Outer Ring Width | 0.71 in, 18 mm |
| Lubricant | Grease |
| I.D. | 0.79 in, 20 mm |
| Bearing Type | Deep Groove |
| No. of Rows | 1 |
| Bearing Class | Normal / P0 |
| Material | Bearing Steel |
| Static Load Rating | 1472.499 lbf, 6.55 kN |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| O.D. | 1.85 in, 47 mm |
| Width | 0.71 in, 18 mm |
| Bearing Material Coating | Bearing Steel |
| Limiting Speed | 10000 rpm |
| Weight | 0.317 LB |
| EAN or UPC | 7316570020915 |

