Skip to content Skip to navigation menu
Cylindrical Bore Deep Groove Ball Bearing

62205-2RS1

Cylindrical Bore Deep Groove Ball Bearing
Item #100756067
  • Deep Groove Bearing
  • 0.98 in Inner Diameter
  • 2.05 in Outer Diameter
  • 0.71 in Width
  • Bearing Steel Material
  • Seal On Both Sides Enclosure
  • Cylindrical O.D
  • 0.71 in Outer Ring Width
  • Metric
+ Show More + Show Less
Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 0.98 in Inner Diameter
  • 2.05 in Outer Diameter
  • 0.71 in Width
  • Bearing Steel Material

applications

  • Textiles
  • Power tools
  • Electric motors
  • Pumps
  • Gearboxes

features

  • Deep, uninterrupted raceway
  • Carries axial loads in both directions
  • Carries radial loads at high speeds

compliances

  • In accordance with ISO 15-1981
Filling Slot Without
O.D. Type Cylindrical
Bearing Design Deep Groove Design
No. of Rows 1
ISO Tolerance Normal / P0
Inch/Metric Metric
Precision Rating ABEC 1
Outer Ring Width 0.71 in, 18 mm
Contact Angle
Internal Clearance CN
Enclosure Seal on Both Sides
Relubrication Feature Without
Bearing Material Coating Bearing Steel
Seal Material Nitrile Rubber (NBR)
Inner Ring Width 0.71 in, 18 mm
Radial Internal Clearance Normal
Lubricant Grease
Ball Material Steel
Element Material Bearing Steel
Rolling Element Ball
Capacity Standard Capacity
I.D. 0.98 in, 25 mm
Locking Device No Locking Device
Basic Dynamic Load Rating 3147.325 lbf, 14 kN
Series 622
Type Deep Groove
Seal Type Contacting Seal
Bore Type Cylindrical
Bearing Class Normal / P0
Material Bearing Steel
Row Type 1
Bearing Type Deep Groove
Static Load Rating 1753.51 lbf, 7.8 kN
Radial Internal Clearance Specification Normal Clearance
Width 0.71 in, 18 mm
Precision Standard
icNumber 7697050
Rows of Balls Single
O.D. 2.05 in, 52 mm
Cage Sheet Metal
Preload Level None
Precision Level Standard (ABEC 1)
Cage Material Bearing Steel
Limiting Speed 8500 rpm
No. in Set Single Bearing
Cage Type Metal
Snap Ring No Snap Ring
Weight 0.359 LB
EAN or UPC 7316570020922
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison