- Deep Groove Bearing
- 4.33 in Inner Diameter
- 7.87 in Outer Diameter
- 1.5 in Width
- Bearing Steel Material
| Element Material | Bearing Steel |
| Rolling Element | Ball |
| ISO Tolerance | Normal / P0 |
| Bearing Class | Normal / P0 |
| Limiting Speed | 3400 rpm |
| Rows of Balls | Single |
| Seal Type | Non-Contacting Seal |
| Width | 1.5 in, 38 mm |
| Outer Ring Width | 1.5 in, 38 mm |
| Enclosure | Shield on Both Sides |
| Relubrication Feature | Without |
| Type | Deep Groove |
| Static Load Rating | 26527.455 lbf, 118 kN |
| Lubricant | Grease |
| Inch/Metric | Metric |
| Bearing Material Coating | Bearing Steel |
| Radial Internal Clearance | Group 3 (C3) |
| Internal Clearance | C3 |
| Cage Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Cage | Sheet Metal |
| Tolerance | Normal (PN) |
| No. of Rows | Single |
| Filling Slot | Without |
| Material | Bearing Steel |
| Row Type | 1 |
| I.D. | 4.33 in, 110 mm |
| Inner Ring Width | 1.5 in, 38 mm |
| Basic Dynamic Load Rating | 33946.15 lbf, 151 kN |
| Reference Speed | 6700 rpm |
| O.D. | 7.87 in, 200 mm |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Bearing Type | Deep Groove |
| Series | 62 |
| Seal Material | Tinplate |
| Weight | 10.03 LB |
| EAN or UPC | 7316576624735 |

