- Deep Groove Bearing
- 4.33 in Inner Diameter
- 7.87 in Outer Diameter
- 1.5 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Dynamic Load Rating | 32,200.00 lbf |
| Inch/Metric | Metric |
| Inner Ring Width | 1.5 in, 38 mm |
| Cage | Sheet Metal |
| Cage Material | Bearing Steel |
| Preload Level | None |
| Rows of Balls | Single |
| ISO Tolerance | Normal / P0 |
| Bearing Design | Deep Groove Design |
| Type | Deep Groove |
| Limiting Speed | 4500 rpm |
| Bearing Type | Deep Groove |
| Element Material | Bearing Steel |
| Static Load Rating | 26527.455 lbf, 118 kN |
| Precision | Standard |
| Origin | Single Row Radial |
| Width | 1.5 in, 38 mm |
| Contact Angle | 0° |
| Cage Type | Metal |
| Snap Ring | No Snap Ring |
| Material | Bearing Steel |
| icNumber | 7697023 |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Bearing Material Coating | Bearing Steel |
| Rolling Element | Ball |
| O.D. | 7.87 in, 200 mm |
| O.D. Type | Cylindrical |
| Basic Dynamic Load Rating | 33946.15 lbf, 151 kN |
| Bore Type | Cylindrical |
| Bearing Class | Normal / P0 |
| No. of Rows | Single |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Temperature Range [Min] | -22 °F |
| Enclosure | Shield on Both Sides |
| Radial Internal Clearance | C3 |
| Relubrication Feature | Without |
| Locking Device | No Locking Device |
| I.D. | 4.33 in, 110 mm |
| Precision Rating | ABEC 1 |
| Series | 62 |
| Temperature Range [Max] | 284 °F |
| Seal Material | Tinplate |
| No. in Set | Single Bearing |
| Lubricant | Grease |
| Static Load Rating [Max] | 26,500.00 lbf |
| Outer Ring Width | 1.5 in, 38 mm |
| Row Type | 1 |
| Seal Type | Non-Contacting Seal |
| Filling Slot | Without |
| Reference Speed | 6700 rpm |
| Internal Clearance | C3 |
| Weight | 10.137 LB |
| EAN or UPC | 7316577661777 |
| NSN Number | 3110-00-281-1353 |

