- Deep Groove Bearing
- 4.33 in Inner Diameter
- 7.87 in Outer Diameter
- 1.5 in Width
- Bearing Steel Material
| Cage Material | Bearing Steel |
| I.D. | 4.33 in, 110 mm |
| Radial Internal Clearance | C3 |
| O.D. Type | Cylindrical |
| Static Load Rating | 26527.455 lbf, 118 kN |
| No. of Rows | 1 |
| Bearing Class | Normal / P0 |
| Inner Ring Width | 1.5 in, 38 mm |
| Outer Ring Width | 1.5 in, 38 mm |
| Type | Deep Groove |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Bearing Type | Deep Groove |
| Reference Speed | 6700 rpm |
| Width | 1.5 in, 38 mm |
| ISO Tolerance | Normal / P0 |
| Basic Dynamic Load Rating | 33946.15 lbf, 151 kN |
| Cage | Sheet Metal |
| Relubrication Feature | Without |
| Limiting Speed | 4300 rpm |
| Series | 62 |
| Filling Slot | Without |
| Bearing Material Coating | Bearing Steel |
| O.D. | 7.87 in, 200 mm |
| Material | Bearing Steel |
| Weight | 9.731 LB |
| EAN or UPC | 7316571370187 |

