- Deep Groove Bearing
- 4.72 in Inner Diameter
- 8.46 in Outer Diameter
- 1.57 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Material | Bearing Steel |
| O.D. | 8.46 in, 215 mm |
| Bearing Material Coating | Bearing Steel |
| Inner Ring Width | 1.57 in, 40 mm |
| Outer Ring Width | 1.57 in, 40 mm |
| Internal Clearance | C3 |
| Limiting Speed | 4000 rpm |
| Cage | Sheet Metal |
| Cage Material | Bearing Steel |
| Static Load Rating | 26527.455 lbf, 118 kN |
| Row Type | 1 |
| Bearing Type | Deep Groove |
| Precision Rating | ABEC 1 |
| Type | Deep Groove |
| I.D. | 4.72 in, 120 mm |
| Radial Internal Clearance | C3 |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Width | 1.57 in, 40 mm |
| Basic Dynamic Load Rating | 32822.106 lbf, 146 kN |
| Filling Slot | Without |
| ISO Tolerance | Normal / P0 |
| Series | 62 |
| Rolling Element | Ball |
| Bearing Class | Normal / P0 |
| Reference Speed | 6300 rpm |
| No. of Rows | Single |
| Element Material | Bearing Steel |
| Weight | 11.552 LB |
| EAN or UPC | 7316571370194 |

