- Deep Groove Bearing
- 5.51 in Inner Diameter
- 9.84 in Outer Diameter
- 1.65 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| Type | Deep Groove |
| Origin | Single Row Radial |
| Bearing Material Coating | Bearing Steel |
| Outer Ring Width | 1.65 in, 42 mm |
| Cage | Sheet Metal |
| Precision Level | Standard (ABEC 1) |
| No. of Rows | 1 |
| Rolling Element | Ball |
| Filling Slot | Without |
| Bearing Class | Normal / P0 |
| I.D. | 5.51 in, 140 mm |
| Limiting Speed | 3400 rpm |
| Internal Clearance | CN |
| ISO Tolerance | Normal / P0 |
| Locking Device | No Locking Device |
| Rows of Balls | Single |
| Pre Lubricant | None |
| Radial Internal Clearance | Normal |
| Contact Angle | 0° |
| Static Load Rating | 33721.341 lbf, 150 kN |
| Reference Speed | 5300 rpm |
| Basic Dynamic Load Rating | 37093.476 lbf, 165 kN |
| Series | 62 |
| Static Load Rating [Max] | 150000 lbf |
| Enclosure | Open |
| Lubricant | Oil Preservative |
| Element Material | Bearing Steel |
| Capacity | Standard Capacity |
| Bearing Design | Deep Groove Design |
| Radial Internal Clearance Specification | Normal Clearance |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Cage Material | Bearing Steel |
| icNumber | 7697604 |
| Preload Level | None |
| Snap Ring | No Snap Ring |
| Bore Type | Cylindrical |
| Width | 1.65 in, 42 mm |
| No. in Set | Single Bearing |
| Inner Ring Width | 1.65 in, 42 mm |
| O.D. | 9.84 in, 250 mm |
| Limiting Speed - Grease | 2600 rpm |
| Cage Type | Metal |
| Inch/Metric | Metric |
| Material | Bearing Steel |
| Seal Material | None |
| Precision | Standard |
| O.D. Type | Cylindrical |
| Row Type | 1 |
| Precision Rating | ABEC 1 |
| Bearing Type | Deep Groove |
| Relubrication Feature | Without |
| Weight | 17.171 LB |
| EAN or UPC | 7316576623141 |

