- Deep Groove Bearing
- 5.91 in Inner Diameter
- 10.63 in Outer Diameter
- 1.77 in Width
- Bearing Steel Material
| O.D. | 10.63 in, 270 mm |
| Outer Ring Width | 1.77 in, 45 mm |
| ISO Tolerance | Normal / P0 |
| No. of Rows | Single |
| Cage | Sheet Metal |
| Bore Type | Cylindrical |
| Width | 1.77 in, 45 mm |
| Limiting Speed | 3200 rpm |
| Material | Bearing Steel |
| Bearing Material Coating | Bearing Steel |
| Inch/Metric | Metric |
| Internal Clearance | C3 |
| Filling Slot | Without |
| Rolling Element | Ball |
| Relubrication Feature | Without |
| Type | Deep Groove |
| Precision Rating | ABEC 1 |
| O.D. Type | Cylindrical |
| Series | 62 |
| Element Material | Bearing Steel |
| Bearing Class | Normal / P0 |
| Radial Internal Clearance | C3 |
| Bearing Type | Deep Groove |
| Row Type | 1 |
| Reference Speed | 5000 rpm |
| Basic Dynamic Load Rating | 39116.756 lbf, 174 kN |
| Static Load Rating | 37318.285 lbf, 166 kN |
| I.D. | 5.91 in, 150 mm |
| Inner Ring Width | 1.77 in, 45 mm |
| Cage Material | Bearing Steel |
| Weight | 22.638 LB |
| EAN or UPC | 7316576621390 |

