- Deep Groove Bearing
- 0.47 in Inner Diameter
- 1.46 in Outer Diameter
- 0.67 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| Internal Clearance | CN |
| Bearing Type | Deep Groove |
| Bore Type | Cylindrical |
| Width | 0.67 in, 17 mm |
| Row Type | 1 |
| O.D. Type | Cylindrical |
| Rolling Element | Ball |
| Enclosure | Seal on Both Sides |
| Outer Ring Width | 0.67 in, 17 mm |
| Bearing Class | Normal / P0 |
| Precision Rating | ABEC 1 |
| O.D. | 1.46 in, 37 mm |
| Type | Deep Groove |
| Filling Slot | Without |
| Radial Internal Clearance | CN |
| Material | Bearing Steel |
| Series | 62 |
| Limiting Speed | 14000 rpm |
| ISO Tolerance | Normal / P0 |
| Cage Material | Bearing Steel |
| Lubricant | Grease |
| No. of Rows | Single |
| Relubrication Feature | Without |
| Bearing Material Coating | Bearing Steel |
| Static Load Rating | 932.957 lbf, 4.15 kN |
| Cage | Sheet Metal |
| Seal Type | Contacting Seal |
| Basic Dynamic Load Rating | 2191.887 lbf, 9.75 kN |
| Inner Ring Width | 0.67 in, 17 mm |
| Seal Material | Nitrile Rubber (NBR) |
| I.D. | 0.47 in, 12 mm |
| Weight | 0.198 LB |
| EAN or UPC | 7316570020939 |

