- Deep Groove Bearing
- 0.79 in Inner Diameter
- 2.05 in Outer Diameter
- 0.83 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- In accordance with ISO 15-1981
| O.D. | 2.05 in, 52 mm |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Normal Clearance |
| Radial Internal Clearance | Normal |
| Precision Rating | ABEC 1 |
| Seal Material | Nitrile Rubber (NBR) |
| Series | 62 |
| Snap Ring | No Snap Ring |
| Ball Material | Steel |
| Rolling Element | Ball |
| Width | 0.83 in, 21 mm |
| I.D. | 0.79 in, 20 mm |
| Cage Type | Metal |
| Inner Ring Width | 0.83 in, 21 mm |
| Bearing Type | Deep Groove |
| Outer Ring Width | 0.83 in, 21 mm |
| Bore Type | Cylindrical |
| Enclosure | Seal on Both Sides |
| Capacity | Standard Capacity |
| O.D. Type | Cylindrical |
| Bearing Design | Deep Groove Design |
| Internal Clearance | CN |
| Material | Bearing Steel |
| Locking Device | No Locking Device |
| Contact Angle | 0° |
| Seal Type | Contacting Seal |
| Cage Material | Bearing Steel |
| Inch/Metric | Metric |
| Row Type | 1 |
| No. in Set | Single Bearing |
| Lubricant | Grease |
| Precision Level | Standard (ABEC 1) |
| Precision | Standard |
| Element Material | Bearing Steel |
| icNumber | 7697057 |
| Preload Level | None |
| Weight | 0.459 LB |
| EAN or UPC | 7316577080578 |

