- 150 mm ID x 270 mm OD x 45 mm Wide
- Open
- ABEC 1
- Brass / Bronze Cage
- Normal Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| I.D. | 150 mm |
| Outer Ring Width | 45 mm |
| Relubrication Feature | Without |
| Lubricant | Oil Preservative |
| Preload Level | None |
| No. of Rows | 1 |
| Bearing Design | Deep Groove Design |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Pre Lubricant | None |
| Radial Internal Clearance | Normal |
| Reference Speed | 5000 rpm |
| Bearing Type | Radial |
| Precision | Standard |
| Material | Steel |
| Width | 1.772 in, 45 mm |
| Static Load Rating | 37318.285 lbf, 166 kN |
| Inner Ring Width | 45 mm |
| Locking Device | No Locking Device |
| Filling Slot | Without |
| Static Load Rating [Max] | 166000 lbf |
| O.D. Type | Straight |
| Radial Internal Clearance Specification | Normal Clearance |
| Type | Deep Groove |
| Cage Material | Brass/Bronze |
| Inch/Metric | Metric Bore |
| Snap Ring | No Snap Ring |
| Basic Dynamic Load Rating | 39116.756 lbf, 174 kN |
| Origin | Single Row Radial |
| Capacity | Standard Capacity |
| O.D. | 270 mm |
| Precision Level | Standard (ABEC 1) |
| Contact Angle | 0° |
| icNumber | 7699257 |
| Limiting Speed | 4500 rpm |
| Seal Material | None |
| Cage Type | Metal |
| Limiting Speed - Grease | 2000 rpm |
| Rows of Balls | Single |
| Bore Type | Round Bore |
| Enclosure | Open |
| Ball Material | Steel |
| Weight | 25.569 LB |
| EAN or UPC | 7316576606649 |

