- Deep Groove Bearing
- 6.69 in Inner Diameter
- 12.2 in Outer Diameter
- 2.05 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Type | Deep Groove |
| Inner Ring Width | 2.05 in, 52 mm |
| Material | Bearing Steel |
| Pre Lubricant | None |
| Snap Ring | No Snap Ring |
| Precision Level | Standard (ABEC 1) |
| Basic Dynamic Load Rating | 47659.496 lbf, 212 kN |
| Outer Ring Width | 2.05 in, 52 mm |
| Series | 62 |
| Width | 2.05 in, 52 mm |
| Preload Level | None |
| Cage | Machined Metal |
| Inch/Metric | Metric |
| ISO Tolerance | Normal / P0 |
| Rolling Element | Ball |
| Enclosure | Open |
| O.D. Type | Cylindrical |
| Bore Type | Cylindrical |
| Locking Device | No Locking Device |
| icNumber | 7697627 |
| Cage Type | Metal |
| Contact Angle | 0° |
| No. of Rows | Single |
| Bearing Class | Normal / P0 |
| Internal Clearance | C3 |
| Row Type | 1 |
| Limiting Speed | 3800 rpm |
| Seal Material | None |
| Element Material | Bearing Steel |
| Radial Internal Clearance | C3 |
| Origin | Single Row Radial |
| Rows of Balls | Single |
| Filling Slot | Without |
| I.D. | 6.69 in, 170 mm |
| Bearing Design | Deep Groove Design |
| Bearing Material Coating | Bearing Steel |
| Lubricant | Oil Preservative |
| O.D. | 12.2 in, 310 mm |
| Bearing Type | Deep Groove |
| Cage Material | Brass |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Relubrication Feature | Without |
| Precision | Standard |
| Reference Speed | 4300 rpm |
| Static Load Rating | 50357.203 lbf, 224 kN |
| Capacity | Standard Capacity |
| Precision Rating | ABEC 1 |
| Ball Material | Steel |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Weight | 39.013 LB |
| EAN or UPC | 7316576618871 |

