- Deep Groove Bearing
- 7.09 in Inner Diameter
- 12.6 in Outer Diameter
- 2.05 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| Lubricant | Oil Preservative |
| No. of Rows | 1 |
| Enclosure | Open |
| O.D. Type | Cylindrical |
| Ball Material | Steel |
| icNumber | 7699268 |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Inch/Metric | Metric |
| Cage Material | Brass |
| Precision Level | Standard (ABEC 1) |
| Bearing Type | Deep Groove |
| Capacity | Standard Capacity |
| Filling Slot | Without |
| Material | Bearing Steel |
| Contact Angle | 0° |
| Preload Level | None |
| Rows of Balls | Single |
| Basic Dynamic Load Rating | 51481.248 lbf, 229 kN |
| Bearing Material Coating | Bearing Steel |
| Seal Type | Unsealed |
| Seal Material | None |
| Row Type | 1 |
| Width | 2.05 in, 52 mm |
| Element Material | Bearing Steel |
| No. in Set | Single Bearing |
| Locking Device | No Locking Device |
| ISO Tolerance | Normal / P0 |
| O.D. | 12.6 in, 320 mm |
| Pre Lubricant | None |
| Outer Ring Width | 2.05 in, 52 mm |
| Series | 62 |
| Internal Clearance | CN |
| Precision Rating | ABEC 1 |
| Inner Ring Width | 2.05 in, 52 mm |
| Bearing Design | Deep Groove Design |
| Limiting Speed | 3800 rpm |
| Bearing Class | Normal / P0 |
| Relubrication Feature | Without |
| Cage | Machined Metal |
| Static Load Rating | 53954.146 lbf, 240 kN |
| I.D. | 7.09 in, 180 mm |
| Type | Deep Groove |
| Precision | Standard |
| Snap Ring | No Snap Ring |
| Reference Speed | 4000 rpm |
| Origin | Single Row Radial |
| Radial Internal Clearance Specification | Normal Clearance |
| Cage Type | Metal |
| Radial Internal Clearance | Normal |
| Weight | 40.628 LB |
| EAN or UPC | 7316576618888 |

