- Deep Groove Bearing
- 0.16 in Inner Diameter
- 0.51 in Outer Diameter
- 0.2 in Width
- Bearing Steel Material
| Bore Type | Cylindrical |
| Series | 624 |
| Inch/Metric | Metric |
| Inner Ring Width | 0.2 in, 5 mm |
| Limiting Speed | 32000 rpm |
| Element Material | Bearing Steel |
| Rolling Element | Ball |
| Filling Slot | Without |
| Radial Internal Clearance | Group N |
| Basic Dynamic Load Rating | 195.809 lbf, 0.87 kN |
| Relubrication Feature | Without |
| Bearing Material Coating | Bearing Steel |
| I.D. | 0.16 in, 4 mm |
| Rows of Balls | Single |
| Enclosure | Seal on Both Sides |
| Outer Ring Width | 0.2 in, 5 mm |
| Type | Deep Groove |
| Seal Type | Contacting Seal |
| Cage Material | Bearing Steel |
| ISO Tolerance | Normal / P0 |
| Width | 0.2 in, 5 mm |
| Lubricant | Grease |
| Bearing Type | Deep Groove |
| Seal Material | Nitrile Rubber (NBR) |
| No. of Rows | 1 |
| Bearing Class | Normal / P0 |
| O.D. Type | Cylindrical |
| Cage | Sheet Metal |
| Static Load Rating | 57.326 lbf, 0.26 kN |
| Tolerance | Normal (PN) |
| O.D. | 0.51 in, 13 mm |
| Row Type | 1 |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Internal Clearance | CN |
| Weight | 0.012 LB |
| EAN or UPC | 7316571407289 |

