- Deep Groove Bearing
- 0.16 in Inner Diameter
- 0.51 in Outer Diameter
- 0.2 in Width
- Bearing Steel Material
| Bore Type | Cylindrical |
| Filling Slot | Without |
| Element Material | Bearing Steel |
| Inch/Metric | Metric |
| Type | Deep Groove |
| Tolerance | Normal (PN) |
| Reference Speed | 110000 rpm |
| Precision Rating | ABEC 1 |
| ISO Tolerance | Normal / P0 |
| Cage | Sheet Metal |
| Cage Material | Bearing Steel |
| No. of Rows | 1 |
| Outer Ring Width | 0.2 in, 5 mm |
| Rolling Element | Ball |
| Bearing Material Coating | Bearing Steel |
| Enclosure | Shield on Both Sides |
| Internal Clearance | CN |
| Material | Bearing Steel |
| Seal Material | Tinplate |
| Radial Internal Clearance | Group N |
| O.D. Type | Cylindrical |
| Bearing Class | Normal / P0 |
| Inner Ring Width | 0.2 in, 5 mm |
| Relubrication Feature | Without |
| Basic Dynamic Load Rating | 210.421 lbf, 0.94 kN |
| Rows of Balls | Single |
| Width | 0.2 in, 5 mm |
| Static Load Rating | 65.195 lbf, 0.29 kN |
| I.D. | 0.16 in, 4 mm |
| Bearing Type | Deep Groove |
| Limiting Speed | 53000 rpm |
| Seal Type | Non-Contacting Seal |
| Lubricant | Grease |
| O.D. | 0.51 in, 13 mm |
| Row Type | 1 |
| Series | 624 |
| Weight | 0.012 LB |
| EAN or UPC | 7316577075031 |

