- 6 in Shaft Diameter
- 7 in Housing Bore Diameter
- 12 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Solid | Yes |
| Case Design | Metal Case, Inner Case |
| Seal Design | SKF Wave |
| Seal Type | Oil |
| Construction | CRWH1 |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Shaft Dia. | 6.25 in |
| Design | CRWH1 |
| Lip Material | Nitrile Rubber (NBR) |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | Carbon Steel Garter |
| Lip Type | Single Lip |
| Installation | Housing Press Fit |
| Speed | 0.07 ft/min |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Lubricant | Oil or Grease |
| Cover/Compensation Ring/Plate Required | No |
| Operating Temperature [Min] | -40 °F |
| Seal Application | General Purpose |
| Case Construction | Steel Case w/Inner Case |
| Lip Style | Internal |
| Pressure | 10 psi |
| Overall Width | 0.5 in |
| Temperature Range [Max] | 225 °F |
| Operating Temperature [Max] | 210 °F |
| Housing Bore Dia. | 7.252 in |
| Weight | 0.79 LB |
| EAN or UPC | 85311038997 |

