- Deep Groove Bearing
- 0.2 in Inner Diameter
- 0.63 in Outer Diameter
- 0.2 in Width
- Bearing Steel Material
| Cage | Sheet Metal |
| Bearing Material Coating | Bearing Steel |
| Width | 0.2 in, 5 mm |
| Precision Rating | ABEC 3 |
| Outer Ring Width | 0.2 in, 5 mm |
| Type | Deep Groove |
| O.D. Type | Cylindrical |
| Lubricant | Grease |
| Bearing Type | Deep Groove |
| Element Material | Bearing Steel |
| Limiting Speed | 48000 rpm |
| Cage Material | Bearing Steel |
| Tolerance | Normal (PN) |
| ISO Tolerance | Class 6 / P6 |
| Internal Clearance | CN |
| Rows of Balls | Single |
| No. of Rows | 1 |
| Filling Slot | Without |
| Radial Internal Clearance | Group N |
| Rolling Element | Ball |
| Reference Speed | 95000 rpm |
| I.D. | 0.2 in, 5 mm |
| Row Type | 1 |
| Inch/Metric | Metric |
| Basic Dynamic Load Rating | 256.282 lbf, 1.14 kN |
| Seal Type | Non-Contacting Seal |
| Bore Type | Cylindrical |
| Static Load Rating | 85.427 lbf, 0.38 kN |
| Series | 625 |
| Inner Ring Width | 0.2 in, 5 mm |
| O.D. | 0.63 in, 16 mm |
| Enclosure | Shield on Both Sides |
| Material | Bearing Steel |
| Relubrication Feature | Without |
| Bearing Class | Class 6 / P6 |
| Seal Material | Tinplate |
| Weight | 0.016 LB |
| EAN or UPC | 7316577090065 |

