- Deep Groove Bearing
- 0.2 in Inner Diameter
- 0.63 in Outer Diameter
- 0.2 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Contact Angle | 0° |
| Cage Material | Bearing Steel |
| Inner Ring Width | 0.2 in, 5 mm |
| Locking Device | No Locking Device |
| No. in Set | Single Bearing |
| Precision Level | Standard (ABEC 1) |
| icNumber | 7699344 |
| Static Load Rating | 85.427 lbf, 0.38 kN |
| Origin | Single Row Radial |
| Relubrication Feature | Without |
| Cage Type | Metal |
| Seal Material | None |
| Radial Internal Clearance | Normal |
| Dynamic Load Rating | 250.00 lbf |
| Reference Speed | 95000 rpm |
| Bearing Class | Class 6 / P6 |
| Bearing Design | Deep Groove Design |
| Pre Lubricant | None |
| Inch/Metric | Metric |
| Snap Ring | No Snap Ring |
| ISO Tolerance | Class 6 / P6 |
| I.D. | 0.2 in, 5 mm |
| Internal Clearance | CN |
| Type | Deep Groove |
| Row Type | 1 |
| Material | Bearing Steel |
| Lubricant | Oil Preservative |
| Series | 625 |
| Enclosure | Open |
| No. of Rows | 1 |
| Limiting Speed | 60000 rpm |
| Element Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| Bearing Material Coating | Bearing Steel |
| Radial Internal Clearance Specification | Normal Clearance |
| Basic Dynamic Load Rating | 256.282 lbf, 1.14 kN |
| Bore Type | Cylindrical |
| Width | 0.2 in, 5 mm |
| Rolling Element | Ball |
| Precision | Standard |
| Rows of Balls | Single |
| Ball Material | Steel |
| Seal Type | Unsealed |
| Outer Ring Width | 0.2 in, 5 mm |
| O.D. | 0.63 in, 16 mm |
| Preload Level | None |
| Filling Slot | Without |
| Cage | Sheet Metal |
| Bearing Type | Deep Groove |
| Static Load Rating [Max] | 85.40 lbf |
| Capacity | Standard Capacity |
| O.D. Type | Cylindrical |
| Weight | 0.015 LB |
| EAN or UPC | 7316577112071 |

