- 6.25 in Shaft Diameter
- 7.75 in Housing Bore Diameter
- 0.5 in Overall Width
- Nitrile Rubber (NBR) Lip Material
- Inch
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Pressure | 10 psi |
| Seal Type | Oil |
| Bore Sealant | Bore Tite |
| Lip Type | Single Lip |
| Spring Material | Carbon Steel |
| Lip Material | Nitrile Rubber (NBR) |
| Operating Temperature [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Case Construction | Steel Case w/Inner Case |
| Housing Bore Dia. | 7.75 in |
| Case Material | Steel |
| Design | CRWH1 |
| Seal Application | General Purpose |
| Seal Design | SKF Wave |
| Surface Speed [Nom] | 3,600 ft/min |
| Speed | 0.07 ft/min |
| Installation | Housing Press Fit |
| Overall Width | 0.5 in |
| Solid | Yes |
| Lubricant | Oil or Grease |
| Shaft Dia. | 6.25 in |
| Inch/Metric | Inch |
| Spring Type | Garter |
| Lip Style | Internal |
| Operating Temperature [Max] | 210 °F |
| Case Design | Metal Case, Inner Case |
| Temperature Range [Min] | -40 °F |
| Construction | CRWH1 |
| Temperature Range [Max] | 225 °F |
| Weight | 0.73 LB |
| EAN or UPC | 85311039048 |

