- 6 in Shaft Diameter
- 7 in Housing Bore Diameter
- 15 mm Overall Width
- Nitrile Rubber (NBR) Lip Material
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. CRWH1 seals are designed with a double metal case, an SKF WAVE lip made of elastomer with a higher pumping rate to reduce heat generation, and a garter spring to optimize sealing against the shaft. Most of the seals feature the SKF Bore Tite coating on the outside diameter that helps fill small imperfections in the housing bore.
features
- For oil or grease
- With garter spring
- WAVE lip creates higher pumping rate
- WAVE lip has less friction between shaft and lip
- WAVE lip has a lower temperature at the contact point
| Shaft Dia. | 6.25 in |
| Seal Type | Oil |
| Operating Temperature [Max] | 210 °F |
| Installation | Housing Press Fit |
| Spring Material | Carbon Steel Garter |
| Lip Style | Internal |
| Case Design | Metal Case, Inner Case |
| Inch/Metric | Inch |
| Case Construction | Steel Case w/Inner Case |
| Speed | 0.07 ft/min |
| Surface Speed [Nom] | 3,600 ft/min |
| Solid | Yes |
| Temperature Range [Max] | 225 °F |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@3000 |
| Lubricant | Oil or Grease |
| Design | CRWH1 |
| Seal Design | SKF Wave |
| Operating Temperature [Min] | -40 °F |
| Cover/Compensation Ring/Plate Required | No |
| Construction | CRWH1 |
| Housing Bore Dia. | 7.875 in |
| Overall Width | 0.625 in |
| Lip Material | Nitrile Rubber (NBR) |
| Lip Type | Single Lip |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Temperature Range [Min] | -40 °F |
| Weight | 0.847 LB |
| EAN or UPC | 85311039055 |

