- Ball Bearing
| Bore Type | Cylindrical |
| Width | 0.315 in, 8 mm |
| Filling Slot | Without |
| I.D. | 0.315 in, 8 mm |
| Cage Material | Sheet Metal |
| Lubricant | Grease |
| Type | Deep Groove |
| Reference Speed | 63000 rpm |
| O.D. | 0.945 in, 24 mm |
| Material | Bearing Steel |
| Static Load Rating | 373.183 lbf, 1.66 kN |
| Basic Dynamic Load Rating | 876.755 lbf, 3.9 kN |
| Radial Internal Clearance | CN |
| Relubrication Feature | Without |
| Seal Type | Non-Contact |
| Limiting Speed | 32000 rpm |
| No. of Rows | 1 |
| Weight | 0.044 LB |
| EAN or UPC | 7316572112403 |

