- Deep Groove Bearing
- 0.16 in Inner Diameter
- 0.35 in Outer Diameter
- 0.14 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Inner Ring Width | 0.14 in, 3.5 mm |
| Limiting Speed | 70000 rpm |
| Static Load Rating | 26.078 lbf, 0.12 kN |
| Element Material | Bearing Steel |
| Radial Internal Clearance | CN |
| Series | 628 |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Filling Slot | Without |
| Inch/Metric | Metric |
| Type | Deep Groove |
| Enclosure | Shield on Both Sides |
| I.D. | 0.157 in, 4 mm |
| No. of Rows | 1 |
| ISO Tolerance | Normal / P0 |
| Bearing Type | Deep Groove |
| Seal Type | Non-Contact |
| Row Type | 1 |
| Reference Speed | 140000 rpm |
| Bearing Class | Normal / P0 |
| Relubrication Feature | Without |
| Seal Material | Tinplate |
| O.D. | 0.354 in, 9 mm |
| Outer Ring Width | 0.14 in, 3.5 mm |
| O.D. Type | Cylindrical |
| Material | Bearing Steel |
| Bearing Material Coating | Bearing Steel |
| Width | 0.138 in, 3.5 mm |
| Lubricant | Grease |
| Cage | Sheet Metal |
| Internal Clearance | CN |
| Basic Dynamic Load Rating | 95.094 lbf, 0.42 kN |
| Precision Rating | ABEC 1 |
| Weight | 0.007 LB |
| EAN or UPC | 7316570467222 |

