- Deep Groove Bearing
- 0.2 in Inner Diameter
- 0.43 in Outer Diameter
- 0.16 in Width
- Bearing Steel Material
| Cage | Sheet Metal |
| Material | Bearing Steel |
| Filling Slot | Without |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Outer Ring Width | 0.16 in, 4 mm |
| Bearing Class | Normal / P0 |
| No. of Rows | 1 |
| Bore Type | Cylindrical |
| Limiting Speed | 60000 rpm |
| O.D. | 0.433 in, 11 mm |
| Series | 628 |
| ISO Tolerance | Normal / P0 |
| Bearing Material Coating | Bearing Steel |
| Basic Dynamic Load Rating | 105.211 lbf, 0.47 kN |
| Inner Ring Width | 0.16 in, 4 mm |
| Lubricant | Grease |
| Enclosure | Shield on Both Sides |
| Bearing Type | Deep Groove |
| Type | Deep Groove |
| Seal Type | Non-Contact |
| Width | 0.157 in, 4 mm |
| Static Load Rating | 32.148 lbf, 0.14 kN |
| I.D. | 0.197 in, 5 mm |
| Reference Speed | 120000 rpm |
| Radial Internal Clearance | CN |
| Seal Material | Tinplate |
| Weight | 0.01 LB |
| EAN or UPC | 7316577122193 |

