- Deep Groove Bearing
- 0.24 in Inner Diameter
- 0.51 in Outer Diameter
- 0.2 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Series | 628 |
| Seal Type | Non-Contact |
| No. of Rows | 1 |
| Row Type | 1 |
| ISO Tolerance | Normal / P0 |
| Internal Clearance | CN |
| Width | 0.197 in, 5 mm |
| O.D. Type | Cylindrical |
| Filling Slot | Without |
| Lubricant | Grease |
| Reference Speed | 110000 rpm |
| Radial Internal Clearance | CN |
| Rolling Element | Ball |
| Bearing Material Coating | Bearing Steel |
| Basic Dynamic Load Rating | 197.832 lbf, 0.88 kN |
| Enclosure | Shield on Both Sides |
| O.D. | 0.512 in, 13 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| I.D. | 0.236 in, 6 mm |
| Type | Deep Groove |
| Inner Ring Width | 0.2 in, 5 mm |
| Limiting Speed | 53000 rpm |
| Inch/Metric | Metric |
| Element Material | Bearing Steel |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 1 |
| Static Load Rating | 78.683 lbf, 0.35 kN |
| Relubrication Feature | Without |
| Outer Ring Width | 0.2 in, 5 mm |
| Seal Material | Tinplate |
| Cage | Sheet Metal |
| Bearing Class | Normal / P0 |
| Weight | 0.01 LB |
| EAN or UPC | 7316577746009 |

