- Deep Groove Bearing
- 0.32 in Inner Diameter
- 0.63 in Outer Diameter
- 0.2 in Width
- Bearing Steel Material
| O.D. Type | Cylindrical |
| Seal Type | Non-Contact |
| Bearing Class | Normal / P0 |
| Static Load Rating | 128.141 lbf, 0.57 kN |
| Reference Speed | 90000 rpm |
| Type | Deep Groove |
| Limiting Speed | 45000 rpm |
| Cage Material | Sheet Metal |
| Inch/Metric | Metric |
| Bore Type | Cylindrical |
| Filling Slot | Without |
| I.D. | 0.315 in, 8 mm |
| Bearing Material Coating | Bearing Steel |
| Enclosure | Shield on Both Sides |
| No. of Rows | 1 |
| Seal Material | Tinplate |
| Radial Internal Clearance | CN |
| Outer Ring Width | 0.2 in, 5 mm |
| Inner Ring Width | 0.2 in, 5 mm |
| Material | Bearing Steel |
| ISO Tolerance | Normal / P0 |
| Width | 0.197 in, 5 mm |
| Basic Dynamic Load Rating | 298.996 lbf, 1.33 kN |
| Series | 628 |
| Bearing Type | Deep Groove |
| Relubrication Feature | Without |
| Lubricant | Grease |
| Cage | Sheet Metal |
| O.D. | 0.63 in, 16 mm |
| Weight | 0.013 LB |
| EAN or UPC | 7316577122223 |

