- Deep Groove Bearing
- 0.35 in Inner Diameter
- 1.02 in Outer Diameter
- 0.32 in Width
- Bearing Steel Material
| I.D. | 0.354 in, 9 mm |
| Series | 629 |
| Bearing Material Coating | Bearing Steel |
| Cage Material | Sheet Metal |
| Limiting Speed | 19000 rpm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Bearing Type | Deep Groove |
| Seal Type | Contact |
| Reference Speed | 60000 rpm |
| No. of Rows | 1 |
| Outer Ring Width | 0.32 in, 8 mm |
| Enclosure | Seal on Both Sides |
| Relubrication Feature | Without |
| Bore Type | Cylindrical |
| Cage | Sheet Metal |
| Width | 0.315 in, 8 mm |
| O.D. Type | Cylindrical |
| Bearing Class | Class 6 / P6 |
| Seal Material | Nitrile Rubber (NBR) |
| Filling Slot | Without |
| Basic Dynamic Load Rating | 1067.842 lbf, 4.75 kN |
| Static Load Rating | 440.626 lbf, 1.96 kN |
| Inner Ring Width | 0.32 in, 8 mm |
| O.D. | 1.024 in, 26 mm |
| Lubricant | Grease |
| Type | Deep Groove |
| ISO Tolerance | Class 6 / P6 |
| Weight | 0.048 LB |
| EAN or UPC | 7316571840017 |

