Skip to content Skip to navigation menu
Light 6200 Series Deep Groove Ball Bearing

629

Light 6200 Series Deep Groove Ball Bearing
Item #101169295
  • Deep Groove Bearing
  • 0.35 in Inner Diameter
  • 1.02 in Outer Diameter
  • 0.32 in Width
  • Bearing Steel Material
  • Cylindrical O.D
  • 0.32 in Outer Ring Width
  • Metric
+ Show More + Show Less
Light 6200 Series Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 0.35 in Inner Diameter
  • 1.02 in Outer Diameter
  • 0.32 in Width
  • Bearing Steel Material

applications

  • Textiles
  • Power tools
  • Electric motors
  • Pumps
  • Gearboxes

features

  • Deep, uninterrupted raceway
  • Carries axial loads in both directions
  • Carries radial loads at high speeds

compliances

  • 0
Cage Type Metal
ISO Tolerance Class 6 / P6
Bearing Material Coating Bearing Steel
O.D. 1.02 in, 26 mm
Seal Material None
Limiting Speed - Oil 34000 rpm
Inner Ring Width 0.32 in, 8 mm
Material Bearing Steel
Basic Dynamic Load Rating 1067.842 lbf, 4.75 kN
Static Load Rating 440.626 lbf, 1.96 kN
Snap Ring No Snap Ring
Radial Internal Clearance Specification Normal Clearance
Bore Type Cylindrical
Seal Type None
Series 629
Type Deep Groove
Enclosure Open
No. in Set Single Bearing
Rows of Balls Single
Dynamic Load Rating 1040 lbf
Bearing Type Deep Groove
I.D. 0.35 in, 9 mm
Relubrication Feature Without
Radial Internal Clearance Normal
Filling Slot Without
Outer Ring Width 0.32 in, 8 mm
Limiting Speed - Grease 28000 rpm
Cage Material Bearing Steel
Limiting Speed 38000 rpm
Static Load Rating [Max] 441 lbf
Precision Rating ABEC 3
icNumber 7696069
Internal Clearance CN
Limiting Speed - Sealed 18000 rpm
Row Type 1
Ball Material Steel
Contact Angle
Preload Level None
Precision Standard
Element Material Bearing Steel
Bearing Design Deep Groove Design
O.D. Type Cylindrical
No. of Rows 1
Inch/Metric Metric
Precision Level Standard (ABEC 1)
Rolling Element Ball
Reference Speed 60000 rpm
Width 0.32 in, 8 mm
Capacity Standard Capacity
Cage Sheet Metal
Bearing Class Class 6 / P6
Locking Device No Locking Device
Weight 0.046 LB
EAN or UPC 7316577096593
NSN Number 3110-00-100-8542
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison