- Radial Shaft Seal
- 62 mm Shaft Diameter
- 100 mm Housing Bore Diameter
- 12 mm Width
description
- Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. The seals have an outer covering of steel or elastomer, designed to fit the housing bore. The sealing lip is made of elastomer or thermoplastic for best sealing against the rotating shaft. A garter spring in the seal optimizes the sealing against the shaft.
features
- Many variants
- Easy installation
| Overall Width | 12 mm |
| Temperature Range [Min] | -40 °F |
| Seal Application | General Purpose |
| Pressure | 10 psi |
| Temperature Range [Max] | 250 °F |
| Construction | HMS4 |
| Lip Type | Single Lip w/Spring |
| Seal Type | Grease |
| Misalignment & Runout (In. @ Feet Per Minute) | 0.015@1000, 0.010@1000-3600 |
| Case Construction | Rubber Covered Steel Case |
| Lip Style | Internal |
| Seal Design | Standard |
| Lip Material | Nitrile Rubber (NBR) |
| Shaft Dia. | 62 mm |
| Cover/Compensation Ring/Plate Required | No |
| Housing Bore Dia. | 100 mm |
| Inch/Metric | Metric |
| Surface Speed [Nom] | 3,600 ft/min |
| Spring Material | Carbon Steel Garter |
| Weight | 0.37 LB |
| EAN or UPC | 85311901222 |

