- Deep Groove Bearing
- 0.39 in Inner Diameter
- 1.38 in Outer Diameter
- 0.43 in Width
- Bearing Steel Material
| Rows of Balls | Single |
| Bore Type | Cylindrical |
| Seal Type | Non-Contacting Seal |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Limiting Speed | 26000 rpm |
| ISO Tolerance | Class 6 / P6 |
| Inner Ring Width | 0.43 in, 11 mm |
| Bearing Type | Deep Groove |
| Seal Material | Tinplate |
| Bearing Class | Class 6 / P6 |
| Rolling Element | Ball |
| I.D. | 0.39 in, 10 mm |
| Element Material | Bearing Steel |
| Static Load Rating | 764.35 lbf, 3.4 kN |
| Material | Bearing Steel |
| Precision Rating | ABEC 3 |
| Cage | Sheet Metal |
| No. of Rows | Single |
| Series | 63 |
| Outer Ring Width | 0.43 in, 11 mm |
| Filling Slot | Without |
| Type | Deep Groove |
| Radial Internal Clearance | Group 3 (C3) |
| Cage Material | Bearing Steel |
| Reference Speed | 50000 rpm |
| Lubricant | Grease |
| Width | 0.43 in, 11 mm |
| Basic Dynamic Load Rating | 1915.372 lbf, 8.52 kN |
| Tolerance | Normal (PN) |
| O.D. Type | Cylindrical |
| Internal Clearance | CNH |
| Bearing Material Coating | Bearing Steel |
| Enclosure | Shield on Both Sides |
| Row Type | 1 |
| O.D. | 1.38 in, 35 mm |
| Weight | 0.128 LB |
| EAN or UPC | 7316570658705 |

