- Deep Groove Bearing
- 0.47 in Inner Diameter
- 1.46 in Outer Diameter
- 0.47 in Width
- Bearing Steel Material
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Bearing Type | Deep Groove |
| Bearing Material Coating | Bearing Steel |
| Radial Internal Clearance | CN |
| O.D. | 1.46 in, 37 mm |
| Inch/Metric | Metric |
| Precision Rating | ABEC 3 |
| Cage Material | Bearing Steel |
| Rolling Element | Ball |
| Bore Type | Cylindrical |
| Basic Dynamic Load Rating | 2270.57 lbf, 10.1 kN |
| I.D. | 0.47 in, 12 mm |
| Type | Deep Groove |
| ISO Tolerance | Class 6 / P6 |
| Reference Speed | 45000 rpm |
| Cage | Sheet Metal |
| Filling Slot | Without |
| O.D. Type | Cylindrical |
| Limiting Speed | 28000 rpm |
| Material | Bearing Steel |
| Series | 63 |
| Element Material | Bearing Steel |
| Relubrication Feature | Without |
| Row Type | 1 |
| Width | 0.47 in, 12 mm |
| Outer Ring Width | 0.47 in, 12 mm |
| Static Load Rating | 932.957 lbf, 4.15 kN |
| Inner Ring Width | 0.47 in, 12 mm |
| No. of Rows | 1 |
| Bearing Class | Class 6 / P6 |
| Internal Clearance | CN |
| Weight | 0.134 LB |
| EAN or UPC | 7316577101006 |

