- 15 mm ID x 42 mm OD x 13 mm Wide
- Open
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Filling Slot | Without |
| Pre Lubricant | None |
| Seal Type | Unsealed |
| No. in Set | Single Bearing |
| Seal Material | None |
| Bore Type | Round Bore |
| Dynamic Load Rating | 2,560.00 lbf |
| O.D. Type | Straight |
| Cage Type | Metal |
| Locking Device | No Locking Device |
| Ball Material | Steel |
| Type | Deep Groove |
| Material | Steel |
| Rows of Balls | Single |
| Bearing Type | Radial |
| icNumber | 7696002 |
| I.D. | 15 mm |
| Snap Ring | No Snap Ring |
| Origin | Single Row Radial |
| Width | 13 mm |
| Inch/Metric | Metric Bore |
| Limiting Speed | 24000 rpm |
| Inner Ring Width | 13 mm |
| Basic Dynamic Load Rating | 2675.226 lbf, 11.9 kN |
| Lubricant | Oil Preservative |
| Radial Internal Clearance | C3 |
| Reference Speed | 38000 rpm |
| Precision | Standard |
| Static Load Rating [Max] | 1,210.00 lbf |
| Static Load Rating | 1213.968 lbf, 5.4 kN |
| Enclosure | Open |
| Outer Ring Width | 13 mm |
| Contact Angle | 0° |
| Preload Level | None |
| Cage Material | Steel |
| Precision Level | Standard (ABEC 1) |
| O.D. | 42.0000 mm |
| Capacity | Standard Capacity |
| Relubrication Feature | Without |
| Bearing Design | Deep Groove Design |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| No. of Rows | 1 |
| Weight | 0.186 LB |
| EAN or UPC | 7316576616518 |
| NSN Number | 3110-00-144-8499 |

