- 17 mm ID x 47 mm OD x 14 mm Wide
- Open
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Outer Ring Width | 14 mm |
| Reference Speed | 34000 rpm |
| Locking Device | No Locking Device |
| Precision | Standard |
| Contact Angle | 0° |
| Enclosure | Open |
| Seal Type | Unsealed |
| Static Load Rating [Max] | 1,470.00 lbf |
| Seal Material | None |
| Filling Slot | Without |
| Relubrication Feature | Without |
| Width | 14 mm |
| Dynamic Load Rating | 3,040.00 lbf |
| icNumber | 7696003 |
| O.D. Type | Straight |
| Ball Material | Steel |
| O.D. | 47.0000 mm |
| I.D. | 17 mm |
| Origin | Single Row Radial |
| Precision Level | Standard (ABEC 1) |
| Lubricant | Oil Preservative |
| Cage Material | Steel |
| Bearing Type | Radial |
| Cage Type | Metal |
| Basic Dynamic Load Rating | 3214.768 lbf, 14.3 kN |
| Inch/Metric | Metric Bore |
| Inner Ring Width | 14 mm |
| Snap Ring | No Snap Ring |
| Type | Deep Groove |
| Bearing Design | Deep Groove Design |
| Rows of Balls | Single |
| No. of Rows | 1 |
| Radial Internal Clearance | C3 |
| No. in Set | Single Bearing |
| Bore Type | Round Bore |
| Capacity | Standard Capacity |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Preload Level | None |
| Limiting Speed | 22000 rpm |
| Pre Lubricant | None |
| Material | Steel |
| Static Load Rating | 1472.499 lbf, 6.55 kN |
| Weight | 0.256 LB |
| EAN or UPC | 7316576616198 |
| NSN Number | 3110-00-554-3238 |

