- Deep Groove Bearing
- 0.67 in Inner Diameter
- 1.85 in Outer Diameter
- 0.55 in Width
- Bearing Steel Material
| Limiting Speed | 22000 rpm |
| Inner Ring Width | 0.55 in, 14 mm |
| Cage Material | Sheet Metal |
| Material | Bearing Steel |
| Enclosure | Shield on One Side |
| Cage | Sheet Metal |
| Bearing Class | Class 6 / P6 |
| ISO Tolerance | Class 6 / P6 |
| Seal Material | Tinplate |
| Basic Dynamic Load Rating | 3214.768 lbf, 14.3 kN |
| Filling Slot | Without |
| Width | 0.551 in, 14 mm |
| Reference Speed | 34000 rpm |
| Type | Deep Groove |
| Bearing Type | Deep Groove |
| Seal Type | Non-Contact |
| Relubrication Feature | Without |
| Radial Internal Clearance | C3 |
| Static Load Rating | 1472.499 lbf, 6.55 kN |
| No. of Rows | 1 |
| O.D. Type | Cylindrical |
| O.D. | 1.85 in, 47 mm |
| Inch/Metric | Metric |
| Bearing Material Coating | Bearing Steel |
| I.D. | 0.669 in, 17 mm |
| Series | 63 |
| Outer Ring Width | 0.55 in, 14 mm |
| Bore Type | Cylindrical |
| Weight | 0.258 LB |
| EAN or UPC | 7316571370392 |

