- Deep Groove Bearing
- 0.79 in Inner Diameter
- 2.05 in Outer Diameter
- 0.59 in Width
- Bearing Steel Material
| Inner Ring Width | 0.59 in, 15 mm |
| Inch/Metric | Metric |
| Bearing Material Coating | Bearing Steel |
| Static Load Rating | 1753.51 lbf, 7.8 kN |
| Internal Clearance | C3 |
| Radial Internal Clearance | Group 3 (C3) |
| Outer Ring Width | 0.59 in, 15 mm |
| Enclosure | Seal on Both Sides |
| Relubrication Feature | Without |
| Rows of Balls | Single |
| Cage Material | Bearing Steel |
| Row Type | 1 |
| Lubricant | Grease |
| I.D. | 0.79 in, 20 mm |
| Bearing Class | Class 6 / P6 |
| Filling Slot | Without |
| Seal Material | Nitrile Rubber (NBR) |
| Precision Rating | ABEC 3 |
| Seal Type | Contacting Seal |
| Series | 63 |
| O.D. Type | Cylindrical |
| Type | Deep Groove |
| Limiting Speed | 9500 rpm |
| Tolerance | Normal (PN) |
| Basic Dynamic Load Rating | 3776.79 lbf, 16.8 kN |
| Element Material | Bearing Steel |
| Rolling Element | Ball |
| Material | Bearing Steel |
| Width | 0.59 in, 15 mm |
| Cage | Sheet Metal |
| Reference Speed | 30000 rpm |
| Bearing Type | Deep Groove |
| ISO Tolerance | Class 6 / P6 |
| O.D. | 2.05 in, 52 mm |
| No. of Rows | Single |
| Bore Type | Cylindrical |
| Weight | 0.333 LB |
| EAN or UPC | 7316572049365 |

