Skip to content Skip to navigation menu
Cylindrical Bore Deep Groove Ball Bearing

6304-2RSH/W64

Cylindrical Bore Deep Groove Ball Bearing
Item #112594964
  • Deep Groove Bearing
  • 0.79 in Inner Diameter
  • 2.05 in Outer Diameter
  • 0.59 in Width
  • Bearing Steel Material
  • Seal On Both Sides Enclosure
  • Cylindrical O.D
  • 0.59 in Outer Ring Width
  • Metric
+ Show More + Show Less
Cylindrical Bore Deep Groove Ball Bearing
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Deep Groove Bearing
  • 0.79 in Inner Diameter
  • 2.05 in Outer Diameter
  • 0.59 in Width
  • Bearing Steel Material
Basic Dynamic Load Rating 3776.79 lbf, 16.8 kN
Bearing Class Class 6 / P6
Static Load Rating 1753.51 lbf, 7.8 kN
Series 63
Bearing Type Deep Groove
ISO Tolerance Class 6 / P6
Filling Slot Without
Relubrication Feature Without
Width 0.59 in, 15 mm
Material Bearing Steel
Lubricant Solid Oil
Inch/Metric Metric
Inner Ring Width 0.59 in, 15 mm
Cage Material Bearing Steel
O.D. Type Cylindrical
Seal Type Contacting Seal
O.D. 2.05 in, 52 mm
Outer Ring Width 0.59 in, 15 mm
Row Type 1
Bearing Material Coating Bearing Steel
No. of Rows 1
Radial Internal Clearance CN
Internal Clearance CN
Type Deep Groove
Element Material Bearing Steel
I.D. 0.79 in, 20 mm
Rolling Element Ball
Precision Rating ABEC 3
Cage Sheet Metal
Limiting Speed 6600 rpm
Rows of Balls Single
Bore Type Cylindrical
Seal Material Nitrile Rubber (NBR)
Enclosure Seal on Both Sides
Weight 0.333 LB
EAN or UPC 7316572528129
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison