- 20 mm ID x 52 mm OD x 15 mm Wide
- Open w/Snap Ring (None)
- ABEC 1
- Steel Cage
- C3 Clearance
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
| Type | Deep Groove |
| icNumber | 7696873 |
| Radial Internal Clearance | C3 |
| Preload Level | None |
| Bore Type | Round Bore |
| Lubricant | Oil Preservative |
| Static Load Rating [Max] | 1,750.00 lbf |
| Enclosure | Open |
| Contact Angle | 0° |
| I.D. | 20 mm |
| Bearing Design | Deep Groove Design |
| Precision | Standard |
| Capacity | Standard Capacity |
| Dynamic Load Rating | 3,570.00 lbf |
| Cage Material | Steel |
| O.D. Type | Straight w/ Snap Ring |
| Relubrication Feature | Without |
| Snap Ring | With Snap Ring |
| No. in Set | Single Bearing |
| Inner Ring Width | 15 mm |
| Rows of Balls | Single |
| Radial Internal Clearance Specification | Greater Than Normal Clearance |
| Basic Dynamic Load Rating | 3776.79 lbf, 16.8 kN |
| Reference Speed | 30000 rpm |
| O.D. | 52.0000 mm |
| Locking Device | No Locking Device |
| Material | Steel |
| Origin | Single Row Radial |
| Width | 15 mm |
| Cage Type | Metal |
| Filling Slot | Without |
| Static Load Rating | 1753.51 lbf, 7.8 kN |
| Inch/Metric | Metric Bore |
| No. of Rows | 1 |
| Pre Lubricant | None |
| Seal Material | None |
| Bearing Type | Radial |
| Precision Level | Standard (ABEC 1) |
| Seal Type | Unsealed |
| Ball Material | Steel |
| Outer Ring Width | 15 mm |
| Limiting Speed | 19000 rpm |
| Weight | 0.333 LB |
| EAN or UPC | 7316576619120 |
| NSN Number | 3110-00-144-8806 |

