- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.44 in Outer Diameter
- 0.67 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| I.D. | 0.984 in, 25 mm |
| Seal Type | Contact |
| O.D. Type | Cylindrical |
| Radial Internal Clearance | C3 |
| No. of Rows | 1 |
| Relubrication Feature | Without |
| Filling Slot | Without |
| Cage | Sheet Metal |
| Static Load Rating | 2607.784 lbf, 11.6 kN |
| O.D. | 2.441 in, 62 mm |
| Inner Ring Width | 0.67 in, 17 mm |
| Width | 0.669 in, 17 mm |
| ISO Tolerance | Class 6 / P6 |
| Lubricant | Grease |
| Enclosure | Seal on Both Sides |
| Basic Dynamic Load Rating | 5260.529 lbf, 23.4 kN |
| Bearing Class | Class 6 / P6 |
| Bore Type | Cylindrical |
| Limiting Speed | 7500 rpm |
| Series | 63 |
| Reference Speed | 24000 rpm |
| Outer Ring Width | 0.67 in, 17 mm |
| Material | Bearing Steel |
| Inch/Metric | Metric |
| Cage Material | Sheet Metal |
| Seal Material | Nitrile Rubber (NBR) |
| Bearing Material Coating | Bearing Steel |
| Type | Deep Groove |
| Weight | 0.52 LB |
| EAN or UPC | 7316571574363 |

