- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.44 in Outer Diameter
- 0.67 in Width
- Bearing Steel Material
| Width | 0.67 in, 17 mm |
| Tolerance | Normal (PN) |
| Inner Ring Width | 0.67 in, 17 mm |
| O.D. Type | Cylindrical |
| Lubricant | Grease |
| Rows of Balls | Single |
| Internal Clearance | CN |
| Series | 63 |
| Relubrication Feature | Without |
| Element Material | Bearing Steel |
| Bore Type | Cylindrical |
| Precision Rating | ABEC 3 |
| Enclosure | Shield on Both Sides |
| Material | Bearing Steel |
| Rolling Element | Ball |
| Seal Material | Tinplate |
| Row Type | 1 |
| Cage Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Inch/Metric | Metric |
| I.D. | 0.98 in, 25 mm |
| Outer Ring Width | 0.67 in, 17 mm |
| Seal Type | Non-Contacting Seal |
| O.D. | 2.44 in, 62 mm |
| Radial Internal Clearance | Group N |
| Weight | 0.523 LB |
| EAN or UPC | 7316577067180 |

