- Deep Groove Bearing
- 0.98 in Inner Diameter
- 2.44 in Outer Diameter
- 0.67 in Width
- Bearing Steel Material
| Limiting Speed | 16000 rpm |
| Inner Ring Width | 0.67 in, 17 mm |
| Enclosure | Shield on One Side |
| Outer Ring Width | 0.67 in, 17 mm |
| Material | Bearing Steel |
| Bearing Type | Deep Groove |
| Bearing Class | Class 6 / P6 |
| I.D. | 0.984 in, 25 mm |
| ISO Tolerance | Class 6 / P6 |
| Static Load Rating | 2607.784 lbf, 11.6 kN |
| Reference Speed | 24000 rpm |
| Inch/Metric | Metric |
| Radial Internal Clearance | C3 |
| Width | 0.669 in, 17 mm |
| No. of Rows | 1 |
| Basic Dynamic Load Rating | 5260.529 lbf, 23.4 kN |
| Cage | Sheet Metal |
| O.D. | 2.441 in, 62 mm |
| Cage Material | Sheet Metal |
| O.D. Type | Cylindrical |
| Relubrication Feature | Without |
| Filling Slot | Without |
| Seal Material | Tinplate |
| Bore Type | Cylindrical |
| Bearing Material Coating | Bearing Steel |
| Type | Deep Groove |
| Seal Type | Non-Contact |
| Series | 63 |
| Weight | 0.507 LB |
| EAN or UPC | 7316571370910 |

