- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
| Bearing Type | Deep Groove |
| Seal Type | Contacting Seal |
| Rolling Element | Ball |
| No. of Rows | Single |
| Lubricant | Solid Oil |
| Radial Internal Clearance | Group 3 (C3) |
| Cage Material | Bearing Steel |
| Material | Bearing Steel |
| Bore Type | Cylindrical |
| Outer Ring Width | 0.75 in, 19 mm |
| Enclosure | Seal on Both Sides |
| O.D. Type | Cylindrical |
| Tolerance | Normal (PN) |
| Row Type | 1 |
| Width | 0.75 in, 19 mm |
| Element Material | Bearing Steel |
| Inner Ring Width | 0.75 in, 19 mm |
| Precision Rating | ABEC 3 |
| O.D. | 2.83 in, 72 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Rows of Balls | Single |
| I.D. | 1.18 in, 30 mm |
| Series | 63 |
| Inch/Metric | Metric |
| Relubrication Feature | Without |
| Internal Clearance | C3 |
| Weight | 0.46 LB |
| EAN or UPC | 7316570458299 |

