- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
| ISO Tolerance | Class 6 / P6 |
| Enclosure | Seal on Both Sides |
| I.D. | 1.181 in, 30 mm |
| Bore Type | Cylindrical |
| Basic Dynamic Load Rating | 6654.345 lbf, 29.6 kN |
| Lubricant | Grease |
| Bearing Class | Class 6 / P6 |
| Outer Ring Width | 0.75 in, 19 mm |
| Seal Material | Nitrile Rubber (NBR) |
| Inner Ring Width | 0.75 in, 19 mm |
| Relubrication Feature | Without |
| Filling Slot | Without |
| Radial Internal Clearance | CN |
| Inch/Metric | Metric |
| Type | Deep Groove |
| Bearing Material Coating | Bearing Steel |
| Bearing Type | Deep Groove |
| Width | 0.748 in, 19 mm |
| Cage | Sheet Metal |
| Static Load Rating | 3596.943 lbf, 16 kN |
| O.D. | 2.835 in, 72 mm |
| Cage Material | Sheet Metal |
| Material | Bearing Steel |
| O.D. Type | Cylindrical |
| No. of Rows | 1 |
| Seal Type | Contact |
| Reference Speed | 20000 rpm |
| Series | 63 |
| Limiting Speed | 6300 rpm |
| Weight | 0.82 LB |
| EAN or UPC | 7316571554365 |

