- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
| Inch/Metric | Metric |
| I.D. | 1.18 in, 30 mm |
| Dynamic Load Rating | 6654 lbf |
| Rolling Element | Ball |
| Series | 63 |
| O.D. | 2.83 in, 72 mm |
| Cage Material | Bearing Steel |
| Inner Ring Width | 0.75 in, 19 mm |
| Bore Type | Cylindrical |
| Internal Clearance | C3 |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.75 in, 19 mm |
| No. of Rows | Single |
| Material | Bearing Steel |
| Precision Rating | ABEC 1 |
| Radial Internal Clearance | C3 |
| Row Type | 1 |
| Seal Type | Contacting Seal |
| Seal Material | Nitrile Rubber (NBR) |
| Element Material | Silicone Nitride Ceramic |
| Bearing Type | Deep Groove |
| Width | 0.75 in, 19 mm |
| Static Load Rating [Max] | 3597 lbf |
| Enclosure | Seal on Both Sides |
| Fillet Radius | 1 mm |
| Rows of Balls | Single |
| Weight | 0.82 LB |
| EAN or UPC | 7316571741550 |

