- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
applications
- Textiles
- Power tools
- Electric motors
- Pumps
- Gearboxes
features
- Deep, uninterrupted raceway
- Carries axial loads in both directions
- Carries radial loads at high speeds
compliances
- 0
| No. of Rows | 1 |
| Preload Level | None |
| Relubrication Feature | Without |
| Row Type | 1 |
| Precision | Standard |
| Inch/Metric | Metric |
| Lubricant | Oil Preservative |
| Inner Ring Width | 0.75 in, 19 mm |
| Contact Angle | 0° |
| Rolling Element | Ball |
| Internal Clearance | C4 |
| O.D. Type | Cylindrical |
| Outer Ring Width | 0.75 in, 19 mm |
| Pre Lubricant | None |
| Cage | Sheet Metal |
| Radial Internal Clearance | C4 |
| Origin | Single Row Radial |
| Series | 63 |
| Reference Speed | 20000 rpm |
| Basic Dynamic Load Rating | 6654.345 lbf, 29.6 kN |
| icNumber | 7699415 |
| Locking Device | No Locking Device |
| Element Material | Bearing Steel |
| Type | Deep Groove |
| Precision Rating | ABEC 3 |
| I.D. | 1.18 in, 30 mm |
| Enclosure | Open |
| Snap Ring | No Snap Ring |
| Bearing Design | Deep Groove Design |
| Limiting Speed | 13000 rpm |
| Bearing Type | Deep Groove |
| Cage Material | Bearing Steel |
| O.D. | 2.83 in, 72 mm |
| Filling Slot | Without |
| ISO Tolerance | Class 6 / P6 |
| Seal Material | None |
| No. in Set | Single Bearing |
| Width | 0.75 in, 19 mm |
| Material | Bearing Steel |
| Precision Level | Standard (ABEC 1) |
| Capacity | Standard Capacity |
| Static Load Rating | 3596.943 lbf, 16 kN |
| Rows of Balls | Single |
| Cage Type | Metal |
| Bore Type | Cylindrical |
| Ball Material | Steel |
| Radial Internal Clearance Specification | Clearance Greater Than C3 |
| Bearing Material Coating | Bearing Steel |
| Seal Type | Unsealed |
| Bearing Class | Class 6 / P6 |
| Weight | 0.776 LB |
| EAN or UPC | 7316577100122 |

