- Deep Groove Bearing
- 1.18 in Inner Diameter
- 2.83 in Outer Diameter
- 0.75 in Width
- Bearing Steel Material
| Basic Dynamic Load Rating | 7306.291 lbf, 32.5 kN |
| Inner Ring Width | 0.75 in, 19 mm |
| Cage | Non-Metallic |
| Bearing Material Coating | Bearing Steel |
| Reference Speed | 22000 rpm |
| Static Load Rating | 3889.195 lbf, 17.3 kN |
| Material | Bearing Steel |
| Bearing Class | Class 6 / P6 |
| I.D. | 1.18 in, 30 mm |
| Width | 0.75 in, 19 mm |
| Series | 63 |
| O.D. | 2.83 in, 72 mm |
| No. of Rows | 1 |
| ISO Tolerance | Class 6 / P6 |
| Cage Material | Polyamide |
| Radial Internal Clearance | C3 |
| Limiting Speed | 14000 rpm |
| Bore Type | Cylindrical |
| Type | Deep Groove |
| Outer Ring Width | 0.75 in, 19 mm |
| Relubrication Feature | Without |
| Inch/Metric | Metric |
| O.D. Type | Cylindrical |
| Bearing Type | Deep Groove |
| Filling Slot | Without |
| Weight | 0.71 LB |
| EAN or UPC | 7316571145143 |

