- Ball Bearing
| I.D. | 1.181 in, 30 mm |
| Static Load Rating | 3596.943 lbf, 16 kN |
| Radial Internal Clearance | C3 |
| Relubrication Feature | Without |
| Basic Dynamic Load Rating | 6654.345 lbf, 29.6 kN |
| Bore Type | Cylindrical |
| Filling Slot | Without |
| Cage Material | Sheet Metal |
| Material | Bearing Steel |
| Limiting Speed | 13000 rpm |
| Type | Deep Groove |
| No. of Rows | 1 |
| O.D. | 2.835 in, 72 mm |
| Reference Speed | 20000 rpm |
| Width | 0.748 in, 19 mm |
| Weight | 0.798 LB |
| EAN or UPC | 7316571370583 |

